Shop GENIUS TOOLS
Create Account
3/4in Dr. 2in Deep Impact Socket
- Mfr # 669564
- Zoro # G823579148
original price:Â $74.40 , new price: $66.96 , 10 percent off
new price:Â
$
66.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669564
- Zoro #
- G823579148
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 Inch Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 669564 Impact Socket SKU: 669564. This 3/4in drive, 2in deep impact socket is built for high-torque impact applications where strength and durability matter. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed to resist wear and corrosion in demanding shop environments. With a 100mm (3.94in) overall length, it provides added reach while maintaining a compact, controlled profile on fasteners. Permanent size stamping supports quick identification and better socket organization in toolboxes and carts. Key Benefits 3/4in drive deep impact socket built for heavy-duty torque demands. 2in size helps fit common large fasteners in service work. CR-Mo alloy steel construction delivers strength, durability, and anti-corrosion protection. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps resist wear in frequent impact use. Permanent size stamping improves organization and fast identification at a glance. Designed for professional technicians, this socket focuses on long-term reliability under repeated impact cycles. Its material, heat treatment, and black oxide finish work together to support consistent performance, while stamped markings help keep sizes easy to spot during fast-paced repairs and maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.