44 pc. Screwdriver Set, Go-Thru Shank, Magnetic Tips, Storage Rack
- Mfr # W1737
- Zoro # G023311241
product price:Â
$
69.69
/ea
Key Features
Tip Style
Slotted, Phillips, Star, Hex, Square
Handle Material
Plastic
Grade
Professional
Material
Steel
Interchangeable Drive Heads
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1737
- Zoro #
- G023311241
- UPC #
- 39564014505
- Country of Origin
- China
- Item
- Screwdriver Set
- Tip Style
- Slotted, Phillips, Star, Hex, Square
- Handle Material
- Plastic
- Grade
- Professional
- Material
- Steel
- Interchangeable Drive Heads
- No
- Ratcheting
- No
- SAE or Metric
- Both
- Standards
- ASME PALD-2009
- Case Included
- Yes
- Finish
- Satin
- Color
- Silver, Black
- Handle Color
- Red, Green, Blue, Black
- Magnetic Tip
- Yes
Dimensions
- Additional Sizes
- Square S1 x 3, S2 x 3, S3 x 4 in
Description
The Performance Tool freestanding storage and organizing rack is the perfect solution for keeping your tools easily accessible and in one place. Our rack features color-coded, ergonomic non-slip molded grips for improved comfort and control, allowing you to work efficiently and comfortably. With a high-strength go-through shank design, smooth striking face end caps, and heat-treated satin plated hexagonal shafts with black magnetic tips, our rack is built to last. The included range of slotted, Phillips, star, and square bits in different sizes, as well as on-board SAE and metric hex key sets, ensures that you always have the right tool for the job. The integrated bit holder even includes 10 tamper-resistant star bits in various sizes, making it easy to work with confidence. Don't settle for a messy, disorganized workspace - choose the Performance Tool storage and organizing rack for improved efficiency and ease of use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.