Shop GOODWAY
See all product information
Create Account
Rectangular Brush, Nylon, Black
- Mfr # 9374
- Zoro # G705929085
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
For Use With
Steam Cleaner
Size
4 in W x 11 in L x 6 in H
Color
Black
Includes
Elbow
Product Type
Rectangular Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9374
- Zoro #
- G705929085
- UPC #
- 790759001556
- Country of Origin
- Italy
Dimensions
- Size
- 4 in W x 11 in L x 6 in H
- Overall Diameter
- 3 1/4 in
- Bristle Length
- 3/4 in
- Bristle Diameter
- 5/8 mm
- Overall Length
- 11 in
- Overall Height
- 6 in
- Overall Width
- 4 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Item
- Rectangular Brush
- For Use With
- Steam Cleaner
- Color
- Black
- Includes
- Elbow
- Product Type
- Rectangular Brush
- Bristle Material
- Nylon
- Material
- Nylon, Plastic
- Compatible Manufacturer Model Number
- GVC-1100, GVC-1250, GVC-1502, GVC-1502A, GVC-390
- Compatible with Manufacturer Part Number
- GVC-1100, GVC-1250, GVC-1502, GVC-1502A, GVC-390
Description
Rectangular Brush for GVC models 390, 1100, 1250, 1502