900W Steam Cleaner, Handheld, Chemical-Free, 9 Accessories, 10ft Cord
- Mfr # W50079
- Zoro # G123311219
product price:Â
$
53.55
/ea
Key Features
Working Pressure
45 psi
Voltage
120V
Water Tank Capacity
10 oz
Hz
60 Hz
Wattage
900 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W50079
- Zoro #
- G123311219
- UPC #
- 39564113932
- Country of Origin
- China
Details
- Item
- Steam Cleaner
- Working Pressure
- 45 psi
- Voltage
- 120V
- Water Tank Capacity
- 10 oz
- Hz
- 60 Hz
- Wattage
- 900 W
- Color
- Red, Black
Description
The Performance Tool W50079 900W Steam Cleaner is a versatile handheld cleaner suitable for various purposes. It offers a non-toxic cleaning solution without dangerous chemicals, fumes, or residues. Additionally, it serves as a chemical-free solution for eliminating insects, bacteria, and other household pests. The cleaner comes with 9 accessories, including a flexible extension, round brush nozzle, 90 degree spray nozzle, long spray nozzle, wide nozzle, squeegee, fabric towel, funnel, and measuring cup. Its specifications include a rated voltage/frequency of 120V/60Hz, rated power of 900W, working pressure of 45PSI, maximum volume of 10oz. (300ml), heating time of 3-4 min, and continuous use of 8-10 min. It also features a 10 ft. 2-pronged power cord.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.