Blue Isolation Gown with Knit Wrists Blue/X-Large
- Mfr # 5230-B-XL
- Zoro # G707010125
product price:Â
$
3.65
/ea
Sold in multiples of 100 for
$365.00
Key Features
Material
Spunbond Polypropylene Fabric / Polyethylene Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5230-B-XL
- Zoro #
- G707010125
- UPC #
- 607659523012
- Country of Origin
- China
- Color
- Blue
- Material
- Spunbond Polypropylene Fabric / Polyethylene Coated
Dimensions
- Size
- XL
Description
The Ironwear Isolation Gown with knit wrists is made from PP / PE (Spunbond Polypropylene Fabric / Polyethylene coated). This model meets ANSI / AAMI PB70: 2012 Level 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.