Shop CAT FOOTWEAR

Men's Hiker Shoe, 8 Leather, Mesh Upper, Steel Toe, 3 1/2 in H, Black, P91274

  • Mfr # P91274
  • Zoro # G102676452

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P91274
Zoro #
G102676452
UPC #
194917329450
Country of Origin
Viet Nam
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Heel Style
Defined Heel
Predominant Footwear Color
Black
Slip Resistant
Yes
Heat Resistant
No
Removable Insole
Yes
Resists
Slips
Upper Material Description
Leather/Mesh
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Insulated
No
Puncture Resistant Insole
No
Non-Marking Upper
No
Footwear Shank
Yes
Insole Material
Memory Foam
Footwear Construction Type
Strobel
Slip-Resistance Rating (SATRA Test Values)
Forepart (Dry): 0.71, Forepart (Wet Stainless Steel): 0.62, Forepart (Wet): 0.66, Heel (Dry): 0.84, Heel (Wet Stainless Steel): 0.60, Heel (Wet): 0.73
Completely Non Metallic
No
Closure Type
Lace Up
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Toe Shape
Round
Upper Boot Material
Leather/Mesh
Liner Material
Mesh, Nylon
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Insole Color
Black
Features
Durable and Lightweight, Overbuilt Style and Protection
Footwear Sole Pattern
Lug
Toe Style
Round Toe
Non Metallic Upper
No
Insole System
Removable
Safety Criteria
Electrical Hazard (EH)
Non-Marking Sole
No
Standards
ASTM F2413 18
Conductive
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.84, (Wet Stainless Steel) 0.60, (Wet) 0.73
Midsole Technology
Molded EVA
Lugs
Rubber
Chain Saw Cut Resistant
No
Laces Color
Black/Gray
Outsole Color
Black
Shank Material
Nylon
Last Number or Name
274
Static Dissipative
No
Oil Resisting Sole
No
Midsole Material
EVA
Chemical Resisting Sole
Yes
Upper Color
Black
Style Number
P91274
Metatarsal Guard Style
None
Insulation Type
None
Ninety Degree Heel
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.71, (Wet):0.66, (WetStainlessSteel):0.62
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Oily
0.4
Insole Technology
Removable
Style Family
Hiker Shoe
Slip-Resistance Value - SATRA Heel - Dry
0.84
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented, Stitched
Slip-Resistance Value - Mark II - Dry
0.85
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Wet
0.73
Toe Cap Material
Steel
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Footwear Width
M
Size
8
Heel Height
2 1/2 in
Height
3 1/2 in
Width
M
Boot Height
3 1/2 in
Overall Height
3 1/2 in
Size (PRINT)
8

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products