Control Node Remote Control
- Mfr # CN-REMOTE
- Zoro # G707050657
product price:Â
$
39.85
/ea
Key Features
Color
White
Product Type
Control Node Remote Control
Compatible with Series
c-Max Basic Controls
Overall Width
2.37 in
Overall Depth
5.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN-REMOTE
- Zoro #
- G707050657
- UPC #
- -
- Country of Origin
- China
- Item
- Indoor LED Light Fixtures
- Color
- White
- Product Type
- Control Node Remote Control
- Compatible with Series
- c-Max Basic Controls
- Includes
- (2) CR2032 Batteries
- Manufacturer Warranty
- 5 yr
- Compatible Series
- c-Max Basic Controls
- Wire Color
- White
Dimensions
- Overall Width
- 2.37 in
- Overall Depth
- 5.71 in
- Overall Height
- 0.48 in
Description
Indoor LED Light Fixtures, Product Type Control Node Remote Control, Color White, Compatible with Series c-Max Basic Controls, Manufacturer Warranty 5 yr, Includes (2) CR2032 Batteries, Overall Depth 5.71 in, Overall Height 0.48 in, Overall Width 2.37 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.