Shop MAXLITE

Troffer

  • Mfr # MLVT22D13WCSCRTA
  • Zoro # G423353872

product price: 
$
97.15
/ea

Key Features

Housing Material
Steel
Sensor Type
Occupancy Sensor Compatible
Voltage
120 to 277V AC
Maximum Fixture Wattage
13 W, 20 W, 26 W
Finish
Enamel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MLVT22D13WCSCRTA
Zoro #
G423353872
UPC #
767627056932
Country of Origin
Mexico
Housing Material
Steel
Sensor Type
Occupancy Sensor Compatible
Voltage
120 to 277V AC
Maximum Fixture Wattage
13 W, 20 W, 26 W
Finish
Enamel
Lumen Selectable
Selectable
Ambient Temperature - Minimum
-4 Degrees F
Dimmable
Yes
Ballast Type
No Ballast Required
Housing Color
White
NEMA Enclosure Rating
1
Dimming Method
0-10V
Series
Arc Max Series
Lamp Quantity
0
Item
Troffer
For Bulb Type
Integrated LED
Bulb Included
Integrated LED
Ballast Start Type
No Ballast
Mounting Style
Ceiling
Lens Material
PMMA
Includes
Nothing
Light Output
2,010 lm, 3,100 lm, 4,030 lm
Color Rendering Index
80
Standards
ULus listed, FCC, RoHs Complaint
Lens Shape
Curved
Housing Gauge
22 ga
Ambient Temperature - Maximum
122 Degrees F
Lens Type
Transparent
Color Temperature
3500K, 4000K, 5000K
Color Selectable
Selectable
Dimming Range
100% to 10%
LED Replacement For
2 lamp T8

Dimensions

Overall Height
2 1/8 in
Overall Length
23 11/16 in
Manufacturers Warranty Length
10 yr
Lens Thickness
0.125 in
Nominal Width
2 ft
Nominal Length
2 ft
Overall Width
23 11/16 in
Wire Rope Length
23 11/16 in
Length
23 11/16 in

Description

Lens Shape Curved, 3500K, 4000K, 5000K, LED Replacement For 2 lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity 0, Sensor Type Occupancy Sensor Compatible, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series Arc Max Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.