Flat Panel

  • Mfr # MLVT14D13WCSCRTA
  • Zoro # G123357996
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Lens Shape
Flat
Mounting Style
Retrofit
Voltage
120 to 277V AC
For Bulb Type
Integrated LED
Overall Length
47 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MLVT14D13WCSCRTA
Zoro #
G123357996
UPC #
767627056895
Country of Origin
Mexico

Dimensions

Overall Length
47 13/16 in
Overall Height
2 1/8 in
Nominal Length
4 ft
Overall Width
11 11/16 in
Nominal Width
1 ft
Manufacturers Warranty Length
10
Lens Thickness
0.125 in
Wire Rope Length
47 13/16 in
Length
47 13/16 in

Details

Lens Shape
Flat
Mounting Style
Retrofit
Voltage
120 to 277V AC
For Bulb Type
Integrated LED
Ballast Type
No Ballast Required
Housing Gauge
22 ga
Dimming Method
0-10V
Light Output
1,050 lm
Lens Type
Frosted
Housing Color
White
Color Selectable
Selectable
Standards
DLC
Item
Flat Panel
Sensor Type
Occupancy Sensor Compatible
Color Rendering Index
80
Includes
Battery Backup, Control Port
Maximum Fixture Wattage
26 W
Finish
Powder Coated
Ambient Temperature - Minimum
-4 Degrees F
Lumen Selectable
Selectable
Rated Life
100,000 hr
Bulb Included
Integrated LED
Color Temperature
3500K, 4000K, 5000K
Series
Arcmax
Dimming Range
10-100 %
Ballast Start Type
No Ballast
Dimmable
Yes
LED Replacement For
Fluorescent Troffer
Housing Material
Painted Steel
Ambient Temperature - Maximum
77 Degrees F
Lens Material
PMMA

Description

Lens Shape Flat, 3500K, 4000K, 5000K, LED Replacement For Fluorescent Troffer, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Sensor Type Occupancy Sensor Compatible, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup Yes, Series Arcmax

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.