LCD Preset Counter/Timer

  • Mfr # 7932
  • Zoro # G710087855
product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Reset Type
Remote Signal
Display
LCD Backlight
Number of Digits
6
Output Rating
5A @ 260V AC/30V DC 1300 VA/150W
Switch Output Rating
5A 260VAC/30VDC 1300VA/150W, SPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7932
Zoro #
G710087855
UPC #
5060144880406
Country of Origin
Malaysia
Item
Digital Counter/Timer
Reset Type
Remote Signal
Display
LCD Backlight
Number of Digits
6
Output Rating
5A @ 260V AC/30V DC 1300 VA/150W
Switch Output Rating
5A 260VAC/30VDC 1300VA/150W, SPDT
Input Signal
NPN, Opto-Isolated, PNP
Input Voltage
12 to 260 VAC/DC
Power Rating
10V DC to 26V DC, 85V AC to 265V AC
Fits Panel Cut Out
1.77 in x 1.77 in
Standards
CE, REACH, RoHS, UKCA, WEEE
Min. On/Off Pulse
15 ms
Scaler
Yes
Prescaling Range
0.00001 to 9.99999 (Multiply); 1 to 99999 (Divide)
Special Features
12 VDC Output to Drive a Sensor, All Programming, Reset and Presetting can be Carried Out from the Counter's Front Panel
Counts
999,999
Preset
1
Relay
SPDT
Output Type
Relay
Display Span - Maximum
999,999
Mounting Style
Panel
Background Color
White
Counter Display Type
Backlit LCD
Input Voltage - Maximum
265 V AC/DC
Digit Color
Black
Input Voltage - Minimum
10 V AC/DC
Product Type
Totalizer

Dimensions

Length
48 mm
Width
93 mm
Depth
93 mm
Cutout Width
1 4/5 in
Cutout Height
1 4/5 in
Digit Height - Maximum
0.27 in
Cutout DIN Size
1/16
Digit Height - Minimum
0.27 in

Description

LCD Preset Counter/Timer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews