Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Digital Counter
- Mfr # 3-0376B200Q50RX
- Zoro # G224301669
product price:Â
$
875.99
/ea
Free Shipping & Returns
Key Features
Digit Color
Yellow
Number of Digits
6
Testing Functions
Batch Counting
Cutout Height
2 5/8 in
Overall Height
2 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-0376B200Q50RX
- Zoro #
- G224301669
- UPC #
- -
- Country of Origin
- United States
- Item
- Combination Counter Timer
- Digit Color
- Yellow
- Number of Digits
- 6
- Testing Functions
- Batch Counting
- Reset Type
- Push Button
- AC Input Voltage - Minimum
- 95 V AC
- Preset Type
- Dual Preset
- Product Type
- Counter/Timer
- Display Span - Maximum
- 999,999
- Operating Temperature - Minimum
- 0 Degrees F
- Counter Display Type
- LED
- Features
- (6) Digit Count Display, Batch Counting Modes, Dual Preset, Interval Counting Mode with Separate Start, Single Preset
- Output Type
- Relay
- Operating Temperature - Maximum
- 140 Degrees F
- Body Shape
- Square
- Mounting Style
- Panel
- Standards
- CE, cRUus E48329
- Terminal Connection Type
- Screw Terminals
- Background Color
- Black
- AC Input Voltage - Maximum
- 132 V AC
- Supply Voltage
- 120 V AC
Dimensions
- Cutout Height
- 2 5/8 in
- Overall Height
- 2 13/16 in
- Cutout DIN Size
- 72
- Digit Height - Minimum
- 5 mm
- Overall Depth
- 6 7/16 in
- Cutout Width
- 2 5/8 in
- Overall Width
- 2 13/16 in
- Digit Height - Maximum
- 5 mm
Description
Digital Counter
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.