Shop SCHMALZ
See all product information
Create Account
Flat Suction Cup
- Mfr # 10.01.01.15031
- Zoro # G711471561
product price:Â
$
12.19
/ea
Sold in multiples of 10 for
$121.90
Key Features
Pad Type
Flat
Pad Material
NBR
Pad Height
17.2 mm
Port Size
1/8 in
Port Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10.01.01.15031
- Zoro #
- G711471561
- UPC #
- -
- Country of Origin
- Germany
- Pad Type
- Flat
- Pad Material
- NBR
- Port Type
- NPT
- Maximum Vacuum Pressure
- -0.6 bar
- Number of Folds
- 0
- Series
- SUF
- Durometer
- 55 A
- Hardness
- 55 Shore A
- Weight
- 9.7 g
- Item
- Vacuum Pad Assembly
- Stroke
- 2.5 mm
- Pad Color
- Gray
Dimensions
- Pad Height
- 17.2 mm
- Port Size
- 1/8 in
- Overall Height
- 25.4 mm
- Outside Diameter
- 25 mm
- Pad Diameter
- 28.2 mm
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 25 mm, Overall Height 25.4 mm, Pad Color Gray, Pad Diameter 28.2 mm, Hardness 55 Shore A, Pad Height 17.2 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Stroke 2.5 mm, Weight 9.7 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.