Rigging Sling
- Mfr # AGBRCS5820
- Zoro # G711508809
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Material
HMPE
Color
Blue
Working Load Limit
6,120 lb
End Type
Eye
Sling Adjustability
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AGBRCS5820
- Zoro #
- G711508809
- UPC #
- 810110192270
- Country of Origin
- United States
Dimensions
- Rope Diameter
- 5/8 in
- Sling Length - Maximum
- 20 ft
Details
- Item
- Rope Sling
- Material
- HMPE
- Color
- Blue
- Working Load Limit
- 6,120 lb
- End Type
- Eye
- Sling Adjustability
- Fixed
- Visual Indicators
- Color Coded
- Resistance Properties
- Abrasion-Resistant
- Product Type
- Rope Sling
- Sleeve Material
- Polyester
- Shell Material
- HMPE
- Wire Color
- Blue
Description
Rope Sling, Material HMPE, Rope Diameter 5/8 in, Working Load Limit 6,120 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 20 ft, Product Type Rope Sling, Sleeve Material Polyester, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Color Blue, Resistance Properties Abrasion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.