400 Respirator N95 Filters White TPE W/O Valve; Non-Oil based aerosols. Small/Medium
- Mfr # 4SMNXMDN95
- Zoro # G124157694
product price:Â
$
26.99
/ea
Key Features
Standards
OSHA
Respirator Connection Type
Bayonet
Head Harness Material
Elastic/Plastic
NIOSH Rating
APF 10
Configured For
Replacement Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4SMNXMDN95
- Zoro #
- G124157694
- UPC #
- 684892001385
- Country of Origin
- United States
Dimensions
- Mask Size
- Small/Medium
Details
- Standards
- OSHA
- Respirator Connection Type
- Bayonet
- Head Harness Material
- Elastic/Plastic
- Item
- Half Facepiece
- NIOSH Rating
- APF 10
- Configured For
- Replacement Cartridges
- Number of Cartridges Included
- 2
- Facepiece Material
- Elastomeric
- Series
- Comfort-Air
- Color
- White
Description
Molded from white elastomeric rubber provides comfort and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.