Knurled Nuts, Knurled Knobs
- Mfr # 6128015
- Zoro # G711899037
product price:Â
$
3.19
/ea
Sold in multiples of 4 for
$12.76
Key Features
Color
Black
Standards
RoHS
Overall Height
16 mm
Base Height
6 mm
Base Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6128015
- Zoro #
- G711899037
- UPC #
- 664423194106
- Country of Origin
- Italy
- Color
- Black
- Item
- Knurled Nuts; Knurled Knobs
- Standards
- RoHS
- Features
- Slip-Free Fastening and Clamping, These Knurled Nuts VBZ are an Excellent Economical Choice
- Tap Type
- Blind Hole
- Handle Material
- Plastic
- Measurement System
- Metric
- Handle Type
- Knurled Round
- Thread Material
- Brass
- Seal Temperature - Maximum
- 302 Degrees F
- Wire Color
- Black
Dimensions
- Thread Size
- M8
- Overall Height
- 16 mm
- Base Height
- 6 mm
- Base Diameter
- 20 mm
- Handle Diameter
- 26 mm
- Thread Length
- 9 mm
- Fits Chest Size
- Slip-Free Fastening and Clamping, These Knurled Nuts VBZ are an Excellent Economical Choice
Description
Knurled Nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.