Knurled Nuts, Knurled Knobs
- Mfr # 6TF53
- Zoro # G100663430
product price:Â
$
2.49
/ea
Key Features
Tapped Insert
Steel
Tapped Insert
Steel, zinc plated, blue passivated finish
Handle Type
Knurled Round
Standards
RoHS
Seal Temperature - Maximum
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6TF53
- Zoro #
- G100663430
- UPC #
- 664423540064
- Country of Origin
- Germany
- Tapped Insert
- Steel
- Tapped Insert
- Steel, zinc plated, blue passivated finish
- Handle Type
- Knurled Round
- Standards
- RoHS
- Seal Temperature - Maximum
- 248 Degrees F
- Item
- Knurled Nuts; Knurled Knobs
- Handle Material
- Technopolymer
- Color
- Black
- Thread Material
- Steel
- Measurement System
- Inch
- Tap Type
- Through Hole
- Features
- On Clamping Applications, the Partially Protruding Steel Insert of the Hollow Knurled Nuts GN 420 Prevents Chipping of the Plastic
- Wire Color
- Black
Dimensions
- Thread Size
- 3/8 x 16
- Base Diameter
- 0.71 in
- Fits Chest Size
- On Clamping Applications, the Partially Protruding Steel Insert of the Hollow Knurled Nuts GN 420 Prevents Chipping of the Plastic
- Overall Height
- 0.89 in
- Thread Length
- 0.55 in
- Handle Diameter
- 1.42 in
- Base Height
- 0.4 in
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.