Knurled Nuts, Knurled Knobs
- Mfr # 4NF53
- Zoro # G900664200
product price:Â
$
1.75
/ea
Key Features
Tap Type
Through Hole
Base Diameter
12 mm
Seal Temperature - Maximum
248 Degrees F
Color
Black
Fits Chest Size
On Clamping Applications, the Partially Protruding Steel Insert of the Hollow Knurled Nuts GN 420 Prevents Chipping of the Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4NF53
- Zoro #
- G900664200
- UPC #
- 664423033634
- Country of Origin
- Germany
- Tap Type
- Through Hole
- Seal Temperature - Maximum
- 248 Degrees F
- Color
- Black
- Item
- Knurled Nuts; Knurled Knobs
- Handle Material
- Technopolymer
- Measurement System
- Metric
- Handle Type
- Knurled Round
- Thread Material
- Steel
- Standards
- RoHS
- Features
- On Clamping Applications, the Partially Protruding Steel Insert of the Hollow Knurled Nuts GN 420 Prevents Chipping of the Plastic
- Wire Color
- Black
Dimensions
- Base Diameter
- 12 mm
- Fits Chest Size
- On Clamping Applications, the Partially Protruding Steel Insert of the Hollow Knurled Nuts GN 420 Prevents Chipping of the Plastic
- Base Height
- 6 mm
- Overall Height
- 14 mm
- Thread Size
- M4
- Handle Diameter
- 19 mm
- Thread Length
- 9 mm
Description
Knurled Nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.