Plug Insert, Beige
- Mfr # 1402800820-I
- Zoro # G712041831
product price:Â
$
41.69
/ea
Key Features
Color
Beige
Number of Ports
2
Compatible Number of Fibers
Duplex
Compatible Connector Type
LC
IP Rating
IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1402800820-I
- Zoro #
- G712041831
- UPC #
- 4250184114147
- Country of Origin
- Germany
- Item
- Plug Insert
- Color
- Beige
- Number of Ports
- 2
- Compatible Number of Fibers
- Duplex
- Compatible Connector Type
- LC
- IP Rating
- IP67
- Wire Color
- Beige
Description
Plug Insert, Compatible Connector Type LC, Color Beige, Compatible Number of Fibers Duplex, Number of Ports 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.