Shop EPOS
See all product information
Create Account
IMPACT 1061T Headset - Stereo - Wireless - Bluetooth - On-ear - Binaural - Circumaural - Noise Canceling
- Mfr # 1001171
- Zoro # G712314379
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Noise Canceling
Yes
Sound Mode
Stereo
Earpiece Design
On-ear
Wireless Technology
Bluetooth
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1001171
- Zoro #
- G712314379
- UPC #
- 840064409759
- Country of Origin
- China
- Noise Canceling
- Yes
- Sound Mode
- Stereo
- Earpiece Design
- On-ear
- Wireless Technology
- Bluetooth
- Environmentally Friendly
- Yes
- Earpiece Type
- Binaural
- Package Contents
- IMPACT 1061T Headset IMPACT 1000 ear pads IMPACT 1000 ANC ear pads Battery Contactless charging stand (CH 40) USB-C cable
- Microphone Design
- Boom
- Connectivity Technology
- Wireless
- Features
- Comfortable, Lightweight, Mute Light Indicator, USB Charging, Active Noise Canceling, Talk-Through, Padded Headband, Ambient Noise, Wideband Audio, Beamforming Microphone, Breathable
- Item
- Headset
- Green Environmental Attribute
- Environmentally Friendly
- Includes
- IMPACT 1000 ear pads, IMPACT 1000 ANC ear pads, Battery, Contactless charging stand (CH 40), USB-C cable
- Series
- 1000
- Application
- Office, Voice Call, Tablet, Notebook, Phone, PC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.