IMPACT 1061 Headset - Stereo - Wireless - Bluetooth - On-ear - Binaural - Circumaural - Noise Canceling
- Mfr # 1001131
- Zoro # G213325379
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Features
Lightweight, Wideband Audio, Talk-Through, Hands-free, Hearing Protection, Active Noise Canceling, USB Charging, Padded Headband, Mute Light Indicator, Busylight, Breathable, Comfortable, Ambient Noise
Includes
IMPACT 1000 ear pads, IMPACT 1000 ANC ear pads, Battery, Contactless charging stand (CH 40), USB-C cable
Series
1000
Application
Tablet, Office, Voice Call, Notebook, Home, Phone
Microphone Design
Boom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1001131
- Zoro #
- G213325379
- UPC #
- 840064409339
- Country of Origin
- China
- Item
- Headset
- Features
- Lightweight, Wideband Audio, Talk-Through, Hands-free, Hearing Protection, Active Noise Canceling, USB Charging, Padded Headband, Mute Light Indicator, Busylight, Breathable, Comfortable, Ambient Noise
- Includes
- IMPACT 1000 ear pads, IMPACT 1000 ANC ear pads, Battery, Contactless charging stand (CH 40), USB-C cable
- Series
- 1000
- Application
- Tablet, Office, Voice Call, Notebook, Home, Phone
- Microphone Design
- Boom
- Sound Mode
- Stereo
- Earpiece Type
- Binaural
- Package Contents
- IMPACT 1061-Headset IMPACT 1000 ear pads IMPACT 1000 ANC ear pads Battery Contactless charging stand (CH 40) USB-C cable
- Earpiece Design
- On-ear
- Wireless Technology
- Bluetooth
- Connectivity Technology
- Wireless
- Noise Canceling
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.