Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # HT52P3E-112-50
- Zoro # G624159204
product price:Â
$
239.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Intrinsically Safe
Yes
Noise-Canceling Headset
Yes
Cup Color
Blue
Noise Reduction Rating
24 dB
Connection Type
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT52P3E-112-50
- Zoro #
- G624159204
- UPC #
- 4054596695818
- Country of Origin
- Poland
Dimensions
- Fits Chest Size
Details
- Item
- Communications Headset
- Intrinsically Safe
- Yes
- Noise-Canceling Headset
- Yes
- Cup Color
- Blue
- Noise Reduction Rating
- 24 dB
- Connection Type
- Wired
- Power Source
- Power Cable
- Headset Type
- Rigid
- Environmental Listening
- No
- Dielectric
- No
- Features
- Compatible with Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- Includes Microphone
- Yes
- Microphone Type
- Dynamic
- Headset Style
- Hard Hat-Mounted
- Compatible Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
Description
Communications Headset, Headset Style Hard Hat-Mounted, Headset Type Rigid, Noise Reduction Rating 24 dB, Dielectric No, Intrinsically Safe Yes, Connection Type Wired, Cup Color Blue, Compatible with Series Hytera, Icom, Kenwood, Motorola, Tait & Sepura, Battery Life Not Applicable, Environmental Listening No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.