Limit Switch, Linear, 63.5 ozf

  • Mfr # E47BCC06
  • Zoro # G713321833
product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

AC Contact Rating
5 A @ 250 V
Series
E47
Differential Travel
0.008 in
Contact Form
2NO/1NC
Actuator Length
0.99 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E47BCC06
Zoro #
G713321833
UPC #
782114215395
Country of Origin
Taiwan, Province of China
Item
Limit Switch
AC Contact Rating
5 A @ 250 V
Series
E47
Differential Travel
0.008 in
Contact Form
2NO/1NC
DC Contact Rating
4 A @ 30 V
Standards
CSA, UL Listed
NEMA Enclosure Rating
13, 4, 6
Resistance Properties
Moisture Resistant, Shock Resistant, Vibration Resistant
Pretravel
0.07 in
Actuator Location
Top
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
158 Degrees F
Mounting Style
Surface
Boot Sealed Actuator
Boot Included
Operating Torque - Maximum
3.97 in-lb
Plunger Adjustability
Fixed
Electrical Connection
Pre-Wired Cable
Action
Momentary
IP Rating
IP67
Number of Mounting Holes
2
Directional Movement
Linear
Includes Actuator
Actuator Included
Operating Torque - Minimum
1 in-lb
Operating Force - Maximum
63.5 ozf
Mounting Hole Vertical Center to Center Distance
40 mm
Body Material
Aluminum
Body Configuration
Non Plug-In
Operating Force - Minimum
17.654 N
Total Travel
0.118 in
Overtravel
0.118 in
Mounting Hole Horizontal Center to Center Distance
25 mm
Reset Travel
0.008 in
Actuator Style
Plunger
Reset Travel - Linear
0.008 in
Total Travel - Linear
0.118 in
Over Travel - Linear
0.118 in
Differential Travel - Linear
0.008 in
Pre-Travel - Linear
0.07 in

Dimensions

Actuator Length
0.99 in
Manufacturer Warranty Length
1 yr
Overall Height
0.69 in
Body Height
0.69 in
Body Width
1.58 in
Mounting Hole Diameter
10.21 mm
Overall Width
1.58 in
Overall Depth
2.5 in
Body Depth
1.92 in

Description

Limit Switch, Electrical Connection Pre-Wired Cable, IP Rating IP67

Ratings & reviews