Shop ACCORTEC
See all product information
Create Account
NVIDIA COMPATIBLE
- Mfr # 980-9I13V-00E020-ACC
- Zoro # G714882586
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi Mode
Features
AOC Technology
End 2 Connection Type
QSFP28 Network
For Use With
Network Device
End 1 Connection Type
QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9I13V-00E020-ACC
- Zoro #
- G714882586
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Mode
- Multi Mode
- Features
- AOC Technology
- End 2 Connection Type
- QSFP28 Network
- For Use With
- Network Device
- End 1 Connection Type
- QSFP28 Network
- Item
- Network Cable
- Standards
- CE, FCC, EMC
- Jacket Color
- Aqua
- Jacket Material
- Fiber
- Jacket Type
- OFNP
Dimensions
- Cable Length
- 65.62 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.