Shop LOGITECH

Wireless Laser Mouse, 2-1/2"x4-1/4"x1-1/4" , Black/Silver

  • Mfr # 910-001935
  • Zoro # G714908798

product price: 
$
44.89
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Silver
Compatible With
macOS 10.5, Windows 11, Windows 10
Number of Buttons
8
Battery Size
AA
Width
4.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
910-001935
Zoro #
G714908798
UPC #
97855068538
Country of Origin
China
Item
Mouse
Color
Silver
Compatible With
macOS 10.5, Windows 11, Windows 10
Number of Buttons
8
Includes
M705 MouseUnifying receiverMouse & Keyboard Personalizer Software CDQuick-start guide2 x AA Batteries
Number of Batteries
2
Platform Supported
PC, Mac
Movement Resolution
1000 dpi
Recycled
No
Pointing Device Host Interface
USB
System Requirements
Windows-based computer: Windows XP, Windows Vista, or Windows 7, Windows 8USB PortCD-ROMMac computer: Mac OS X 10.4 or laterUSB PortCD-ROM
OS Compatibility
Windows 11, Windows 10, macOS 10.5
Ergonomic Fit
Right-handed
Movement Detection
Laser
Device Supported
Computer
Pointing Device Wireless Operating Distance
32.81 ft
Wireless Operating Frequency
2.40 GHz
Power Source
Batteries
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Wireless
Green Environmental Attribute
Environmentally Friendly
Battery Included
Yes
Interfaces
USB
Movement Resolution (dpi)
1000
Compatible Devices
Computer
Frequency
2.40 GHz
Operating System Compatibility
Windows 11, macOS 10.5, Windows 10
Environmentally Friendly
Yes
Package Contents
M705 Mouse, Unifying receiver, Mouse & Keyboard Personalizer Software CD, Quick-start guide, 2 x AA Batteries

Description

LOGITECH MARATHON WIRELESS MOUSE BLACK M705

Ratings & reviews