Shop LOGITECH
See all product information
Create Account
Signature M550 Mouse
- Mfr # 910006593
- Zoro # G115086453
product price:Â
$
38.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Rose
Material
Plastic
Compatible With
Windows 11, Linux, Android 8.0, ChromeOS, iPadOS 14, Mac OS X 10.10 Yosemite, macOS 10.15, Windows 10
Number of Buttons
3
Battery Size
AA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910006593
- Zoro #
- G115086453
- UPC #
- 97855174758
- Country of Origin
- China
- Item
- Mouse
- Color
- Rose
- Material
- Plastic
- Compatible With
- Windows 11, Linux, Android 8.0, ChromeOS, iPadOS 14, Mac OS X 10.10 Yosemite, macOS 10.15, Windows 10
- Number of Buttons
- 3
- Number of Batteries
- 1
- Wireless Operating Frequency
- 2.40 GHz
- Movement Resolution
- 4000 dpi
- Scroller Type
- Scroll Wheel
- Pointing Device Features
- Contour, Silent
- Pointing Device Wireless Operating Distance
- 32.81 ft
- Pointing Device Wireless Technology
- Bluetooth/Radio Frequency
- Pointing Device Host Interface
- USB
- Number of Programmable Buttons
- 3
- Device Supported
- Chromebook
- Power Source
- Batteries
- Movement Detection
- Optical
- Environmental Certification
- Carbon Neutral
- Green Environmental Attribute
- Environmentally Friendly
- Pointing Device Connectivity Technology
- Wireless
- Platform Supported
- Mac, PC
- OS Compatibility
- Mac OS X 10.10 Yosemite, ChromeOS, macOS 10.15, iPadOS 14, Android 8.0, Windows 11, Windows 10, Linux
Dimensions
- Battery Size
- AA
- Length
- 1.5 in
- Height
- 4.3 in
- Width
- 2.4 in
- Hand/Palm Size
- Small/Medium
Description
Optical - Wireless - 32.81 ft - Bluetooth/Radio Frequency - 2.40 GHz - Rose - USB - 4000 dpi - Scroll Wheel - 3 Buttons - 3 Programmable Buttons - Small/Medium Hand/Palm Size - 1 x AA Battery Supported
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.