Shop RITTAL
See all product information
Create Account
Side Plinth Components
- Mfr # 8601050
- Zoro # G716475373
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
6 in
Material
Stainless Steel
Color
Black
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8601050
- Zoro #
- G716475373
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 4 in
- Width
- 6 in
- Overall Length
- 8 in
Details
- Material
- Stainless Steel
- Color
- Black
Description
0100H0500D TS PLINTH SIDE TRIM RAL7022T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.