Brake Disc

  • Mfr # 355112122

  • Zoro # G716484313


product price:  $83.79
/ea

Key Features

Outside Dia. (In.)
12.2
Nominal Thickness
0.79 in
Brake Disc Type
Externally Vented
Color
Silver
Width
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
355112122
Zoro #
G716484313
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.2
Nominal Thickness
0.79 in
Width
13.8 in
Height
2.8 in
Length
14.4 in

Details

Item
Disc Brake Rotor
Brake Disc Type
Externally Vented
Color
Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.