Shop PCE INSTRUMENTS
See all product information
Create Account
Pinch Force Meter
- Mfr # FM300-SY-25-750
- Zoro # G716552920
product price:Â
$
2,384.99
/ea
Free Shipping & Returns
Key Features
Accuracy
±3 N or 3% of Measured Value
Includes
SEB2 display module with LCD, LED indicators, membrane key, and serial interface; 9V battery; carrying case with foam insert; USB PC connection cable; USB stick with PinchPilot software and documentation; user manual; and ISO calibration certificate
Range
0 - 750 N
Length
5.5 in
Diameter
58 mm / 2.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FM300-SY-25-750
- Zoro #
- G716552920
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 5.5 in
- Diameter
- 58 mm / 2.3 in
- Gap Width
- 145 - 510 mm
- Width
- 11.4 in
- Dimensions
- 290 x 140 x 60 mm / 11.4 x 5.5 x 2.4 in
Details
- Accuracy
- ±3 N or 3% of Measured Value
- Includes
- SEB2 display module with LCD, LED indicators, membrane key, and serial interface; 9V battery; carrying case with foam insert; USB PC connection cable; USB stick with PinchPilot software and documentation; user manual; and ISO calibration certificate
- Range
- 0 - 750 N
- For Use With
- For measuring closing force for measuring device for elevator doors and safety devices on machines.
- Stiffness
- 25 N/mm
- Application
- For measuring closing force for measuring device for elevator doors and safety devices on machines.
- Measuring Principle
- Strain Gauge Transducer
Description
The closing force measuring device is an electronic measuring device for elevator doors and protective devices on machines. Typical use is both the final acceptance of new systems and regular inspection. Its uncompromising design combines precision with practical robustness and ensures accurate measured values even after years of use in harsh environments.In the case of cyclical measurements on objects with several elevators, a quick and easy implementation is of great importance. For this purpose, software was developed that drastically reduces the measurement process and the effort required for documentation. With just a few operating steps, the measurements of all elevator doors in a building can be taken over, printed out in tabular form and saved in a database.We provide suitable interfaces e.g. Microsoft DLL or National Instruments LabVIEW for integration into an automated test procedure.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.