Force gauge for tension and compression, measures 10,000 N / 2,248 lbf with high resolution
- Mfr # PCE-DFG 10K XF
- Zoro # G222432396
product price:Â
$
2,099.99
/ea
Free Shipping & Returns
Key Features
Accuracy
±0.05 % FS
Display Size
2,8 in
Length
6.5 in
Display
LCD with backlight
Operating Time
13 Hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-DFG 10K XF
- Zoro #
- G222432396
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Display Size
- 2,8 in
- Length
- 6.5 in
- Width
- 3.35 in
Details
- Accuracy
- ±0.05 % FS
- Display
- LCD with backlight
- Operating Time
- 13 Hrs
- Interface
- USB-C
- Includes
- 1 x Pressure cell PCE-DFG 10K XF load cell, 1 x PC software, 1 x Suitcase, 1 x USB-C cable, 1 x Quick Start Guide
- Measuring Units
- N, kg, g, t, kn, Pa, kPa, Nm, Ncm, lb, ft
- Automatic Power-Off Can Be Deactivated
- Yes
- Adjustable Measuring Rate
- 1 to 7200 Hz
- Resolution
- 2 N
- Storage Medium
- Internal memory
- Storage Capacity
- 32 GB
- Application
- For measuring compressive forces at hard-to-reach measuring points
- Storage Interval To
- 7200 Hz
- For Use With
- For measuring compressive forces at hard-to-reach measuring points
- Storage Interval From
- 1 Hz
- Measurement Range
- 0 to 10 kN
Description
The Tension Dynamometer with an external pressure load cell is designed for measuring compressive forces at measuring locations that are difficult to access. The Tension Dynamometer or rather the pressure load cell has several threaded holes at the bottom that allow it to be mounted securely. The load cell is connected to the Tension Dynamometer via an approx. 3 m / 9.8 ft long sensor cable and, thanks to the compact cell dimensions, it can be used for a wide range of applications. The internal memory of 32 GB can hold 30 million measuring points. This allows measurement protocols to be created, saved and exported. The Tension Dynamometer has a USB-C interface that can be used to import the measurement data into the PC software. The device is equipped with a graphic LCD that displays the measured values both numerically and graphically. In addition, a bar chart shows the measured value within the selected measurement range. The measuring cell is IP67 protected and can therefore also be used in rough industrial environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.