B-8 Elite 4 HP Brushless Motor Professional Pet Grooming Hair Dryer
Mfr # B-8
Zoro # G7173262
Key Features
Specifications
Product Information
- MFR #
- B-8
- Zoro #
- G7173262
- UPC #
- 848025000000
- Country of Origin
- China
Dimensions
- Width
- 6.3
- Length
- 17.2
- Height
- 9.8
- Power Cord Length
- 10 ft
Details
- Item
- Brushless Motor Pet Grooming Dryer,4HP
- Voltage
- 115
- Material
- Injection Mold ABS
- Color
- Blue
- Weight
- 12.3
- Primary Application
- Dryer
- Safety Certification
- ETL/CETL
Description
Never Replace a Brush Again! The XPOWER B-8 Elite Professional Force Air Pet Dryer is your easy-maintenance solution, featuring a brushless motor that lasts 6X longer than a conventional brushed motor. This revolutionary force dryer provides quiet performance and maximum airflow for quick dry times, and offers the widest range of styling versatility with both variable airflow and temperature controls, conveniently displayed on a LED display. Constructed with shockproof and heat resistant ABS housing, the B-8 pet dryer includes three secure screw-on styling nozzles and an 8 Ft. long x 1.7 inches diameter thermal high-flex heat-resistant hose. The washable 2-filter system keeps the motor operating at top efficiency and is easily accessible through the screw-off end cap. The Elite is the next wave professional tool for groomers to provide an improved drying experience that's free from harmful carbon dust, which is typically produced from carbon brushes in traditional force dryers. The B-8 pet dryer is compatible with the Wall Mount Kit (WMK-2) for convenient storage as well as the multiple position tilt capable Stand Mount Kit (SMK-3) with Stand Conversion Arm (SCA) to convert to a hands-free dryer. With a one year limited manufacturer warranty, the XPOWER B-8 Elite Professional Force Air Pet Dryer is precision engineered for many years of service.
- Most versatile and long-lasting force air pet grooming dryer in the market!
- Revolutionary brushless high velocity 4 HP motor, producing up to 150 CFM of airflow
- No carbon brushes = No more harmful carbon dust and brush maintenance
- Variable speed and heat control knobs for precise adjustments in airflow and temperature
- LED display conveniently shows speed and temperature readings
- Patented noise reduction technology for quiet operation
- Includes an 8’ long x 1.7” dia. heat-resistant high-flex hose
- 3 secure screw-on nozzle attachments: cone, flat, and round
- Unique washable 2-filter system keeps the motor running efficiently
- Compatible with XPOWER Wall Mount Kit (WMK-2) and Stand Mount Kit (SMK-3)