Shop HUBBELL PREMISE WIRING

Inline Coupler, 8, Cat6, White

  • Mfr # SFC6W
  • Zoro # G7203262

product price: 
$
23.79
/ea

Key Features

Color
White
For Use With
Cat6 Plugs
Number of Ports
1
Termination Type
Coupler
Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFC6W
Zoro #
G7203262
UPC #
662620211428
Country of Origin
Taiwan, Province of China

Dimensions

Display Size
Standard Sized Product

Details

Item
Keystone Jack
Color
White
For Use With
Cat6 Plugs
Number of Ports
1
Termination Type
Coupler
Material
Plastic
Cable Type
CAT6
Series
iSTATION
Standards
RoHS Compliant
Application
Snap-Fit Category 6 Coupler
Contact Resistance
100 Ohm
Type
Data
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Contact
Beryllium Copper
Material - Mounting Hardware
Snap-On- Snap-Fit
Item Type
iSTATION RCA and Data Keystone Connectors
Withstand Voltage
1000V RMS, 1414V DC
Connectivity
Plug-N-Play
Performance
Cat 6
Compatible Cable Performance Category
6
RCA Insulator Color
White
Compatible Wire Material
Copper
Shell Material
Plastic
Wire Color
White

Description

Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category 6, Compatible Connector Type Not Applicable, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color White, Number of Ports 1, Standards RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.