Shop KENMORE PRO
See all product information
Create Account
Arbor Heights 10 Piece Nonstick Aluminum Cookware Set in Black
- Mfr # 127621.1
- Zoro # G721737503
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
15 in
Overall Length (In.)
23.8 in
Overall Height (In.)
7.8 in
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 127621.1
- Zoro #
- G721737503
- UPC #
- 085081508027
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 15 in
- Overall Length (In.)
- 23.8 in
- Overall Height (In.)
- 7.8 in
Details
- Item
- Cookware Set
- Material
- Aluminum
- Color
- Black
Description
Fire up the best dishes with the Kenmore Pro Arbor Heights 10 Piece Nonstick Aluminum Cookware Set in Black. The hard anodized aluminum set provides even heat distribution for accurate cooking. Fret no more with the triple layered nonstick interior, allowing for less use of oils or fats. The riveted cast handles are strong enough to hold heavier cook work.. These cooking pots and pans give chefs the power to create a variety of meals from porterhouse steaks, stir fried veggies, clam chowder, and much more!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.