NFL Indianapolis Colts - Billboard Glass Top Serving Tray
- Mfr # 911-01-505-144-2
- Zoro # G123566589
original price:Â $86.95 , new price: $78.29 , 9 percent off
new price:Â
$
78.29
/ea
Key Features
Length
17 in
Material
90% Parawood; 10% Tempered Glass
NFL Team
Indianapolis Colts
Team Mascot
Colts
Includes
1 Board (Parawood, 17.5"L X 9.75"W X 0.755"H), 1 Cutout (Glass, 14"L X 9.875"W X 0.2"H)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 911-01-505-144-2
- Zoro #
- G123566589
- UPC #
- 099967457927
- Country of Origin
- China
Dimensions
- Length
- 17 in
- Height
- 1 in
- Width
- 9.75 in
Details
- Material
- 90% Parawood; 10% Tempered Glass
- NFL Team
- Indianapolis Colts
- Team Mascot
- Colts
- Item
- Billboard Glass Top Cheese Board - Serving Platter - Cheese Boards Charcuterie Boards, (Parawood)
- Includes
- 1 Board (Parawood, 17.5"L X 9.75"W X 0.755"H), 1 Cutout (Glass, 14"L X 9.875"W X 0.2"H)
- Color
- Brown
Description
Bright and refined, the Billboard Glass Top Serving Tray is a parawood cutting board with a removable and customizable glass plate top. Whether you use this as a cheese board, a bread board, or for cutting vegetables, you will enjoy the convenience of quick clean-up and a masterful presentation.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.