Sheet Rubber
- Mfr # 1600E-3/32ATAPE
- Zoro # G722379696
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Durometer
60 Shore A
Minimum Adhesive Temperature
-40 Degrees F
Maximum Temperature
200 Degrees F
Adhesive Type
Acrylic
Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600E-3/32ATAPE
- Zoro #
- G722379696
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 60 Shore A
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Temperature
- 200 Degrees F
- Adhesive Type
- Acrylic
- Material
- EPDM
- Item
- Rubber Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Red
- Minimum Temperature
- -30 Degrees F
- Shape
- Sheet
- Grade
- Light Duty
- Backing Type
- Adhesive
- Tensile Strength
- 1,500 psi
- Texture
- Smooth
- Shell Material
- EPDM
- Wire Color
- Red
- Traction Material
- EPDM
Dimensions
- Wire Rope Length
- 12 in
- Overall Thickness
- 3/32 in
- Overall Width
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Light Duty, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.