Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2850-1/32FTAPE
- Zoro # G722380845
product price:Â
$
38.39
/ea
Key Features
Maximum Temperature
400 Degrees F
Standards
ASTM D2000 GE
Grade
Standard
Durometer
50 Shore A
Backing Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2850-1/32FTAPE
- Zoro #
- G722380845
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Sheet
- Maximum Temperature
- 400 Degrees F
- Standards
- ASTM D2000 GE
- Grade
- Standard
- Durometer
- 50 Shore A
- Backing Type
- Adhesive
- Tensile Strength
- 550 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Chemical Compatibility
- Ozone
- Material
- Silicone
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Red
- Elongation
- 350 %
- Minimum Temperature
- -60 Degrees F
- Shape
- Sheet
- Texture
- Smooth
- Shell Material
- Silicone
- Wire Color
- Red
- Traction Material
- Silicone
Dimensions
- Overall Width
- 18 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/32 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.