Sheet Rubber

  • Mfr # 6070-1/4D
  • Zoro # G722438560
product price: 
$
30.29
/ea

Key Features

Texture
Smooth
Durometer
70 Shore A
Backing Type
Plain
Shape
Sheet
Minimum Adhesive Temperature
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6070-1/4D
Zoro #
G722438560
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Rope Length
18 in
Overall Thickness
1/4 in
Overall Width
18 in
Overall Length
18 in
Length
18 in

Details

Texture
Smooth
Durometer
70 Shore A
Backing Type
Plain
Shape
Sheet
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Item
Rubber Sheet
Color
Black
Maximum Temperature
170 Degrees F
Grade
Standard
Material
Neoprene
Tensile Strength
1,000 psi
Shell Material
Neoprene
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable

Ratings & reviews