Shop BUSINESS SOURCE
See all product information
Create Account
Notebook, Left, White
- Mfr # BSN10968
- Zoro # G722442062
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Paper Color
White
Paper Weight
16 lb
Sheet Size
8 1/2 in x 11 in
Green Environmental Attribute
Sustainable Forestry Initiative
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN10968
- Zoro #
- G722442062
- UPC #
- 035255109680
- Country of Origin
- United States
- Paper Color
- White
- Paper Weight
- 16 lb
- Green Environmental Attribute
- Sustainable Forestry Initiative
- Item
- Notebook
- Sheet Standard
- Letter
- Number of Sheets
- 100
- Binding
- Wirebound
- Features
- Stiff-Cover, Stiff-Back
- Backing
- Chipboard
- Standards
- Sustainable Forestry Initiative (SFI) Certified
- Cover Color
- White
- Cover Material
- Chipboard
- Rule
- College
Description
Notebook, Cover Color White, Cover Material Chipboard, Binding Wirebound, Binding Location Left, Backing Chipboard, Total Number of Sheets 100, Sheet Size 8 1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content Not Applicable, Includes Not Applicable, Features Stiff-Cover, Stiff-Back, Standards Sustainable Forestry Initiative (SFI) Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.