Shop CAROLINES TREASURES
See all product information
Create Account
BB5122SN Day of the Dead Green Skull Sticky Note Holder
- Mfr # BB5122SN
- Zoro # G003932619
product price:Â
$
39.49
/ea
Key Features
Cover Color
Green
Paper Weight
0.25 lbs
Sheet Size
5.25 in x 0.35 x 3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB5122SN
- Zoro #
- G003932619
- UPC #
- 638508624420
- Country of Origin
- China
Dimensions
- Sheet Size
- 5.25 in x 0.35 x 3.5 in
Details
- Cover Color
- Green
- Paper Weight
- 0.25 lbs
- Item
- Sticky Notes
Description
Features
- Day of the Dead Green Skull Sticky Note Holder
- The perfect gift for anyone
- This Sticky Note Holder is something special
- Artwork is added to the top of the Postit note holder
- The holder is refillable by removing the last piece of paper of a new pad of postits and sticking it to the board
- Perfect gift for everyone in your office at work, all of your facebook friends
- Your dog groomer, hairdresser or even anyone who might have trouble remembering all the import things in life
- Make a grocery list or leave a note for your husband or wife
- The bottom board is rigid and you can even add a business card size magnet
- To the back of the board to magnetize the holder
- Color: Green
- Dimension: 5.25" H x 0.35" W x 3.5" L
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.