Shop VICTAULIC
See all product information
Create Account
Pipe couipling
- Mfr # L020177PEN
- Zoro # G722580221
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Type
Grooved
Fitting Side B Outside Diameter
2 3/8 in
Material Grade
A536 65-45-12
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L020177PEN
- Zoro #
- G722580221
- UPC #
- 883481355148
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Outside Diameter
- 2 3/8 in
- Fitting Side A Outside Diameter
- 2 3/8 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Overall Length
- 6 1/4 in
- Wire Rope Length
- 6 1/4 in
- Length
- 6 1/4 in
Details
- Fitting Side A Type
- Grooved
- Material Grade
- A536 65-45-12
- Includes Seal
- No
- For Pipe Schedule
- Schedule 10, Schedule 40
- Assembly Type
- Bolted
- Series
- QuickVic 177N
- Item
- Clamp Coupling
- Standards
- ANSI/ISO Standard, ASTM A536, CE EN10311 CPR (EU) NO.305/2011, cULus Listed, FM Approved
- Deflection Angle
- 2.17 Degrees
- Maximum Operating Pressure
- 1,000 psi
- Finish/Coating
- Enamel
- Fitting Side B Type
- Grooved
- Compatible Seal Type
- Grade EHP
- Specific Fitting Shape
- Clamp
- Application
- Chemicals, Acids, Non-Potable Water, Air
- Color
- Orange
- Wire Color
- Orange
Description
Pipe couipling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.