Shop ZORO SELECT
See all product information
Create Account
ChromolySteel, 90EL, 11/2"Socketx11/2"
- Mfr # 3001600137
- Zoro # G7852774
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Chrome-Moly Steel
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degrees Elbow
Fitting Schedule/Class
Class 6000
Pipe Size - Pipe Fitting
1-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3001600137
- Zoro #
- G7852774
- UPC #
- -
- Country of Origin
- United States
- Item
- Elbow, 90 Degrees
- Pipe Fitting Material
- Chrome-Moly Steel
- Basic Pipe Fitting Shape
- Elbow
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Schedule/Class
- Class 6000
- Fitting Connection Type
- FSW
- Standards
- ASME B16.11, ASME SA182, ASTM A182
- Basic Pipe Fitting Material
- Metal
- Max. Pressure
- 6000 psi @ 100 Degrees F
- Specific Pipe Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Schedule/Class
- Class 6000
- Fittings Sub-Category
- Elbows
- Maximum Operating Pressure
- 6,000 psi @ 100 Degrees F
- Fitting Side B Type
- Socket
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- F11
- Color
- Silver
- Fitting Side B Gender
- Female
- Finish/Coating
- Phosphate
- Class
- Class 6000
- Fitting Side A Type
- Socket
- Includes Seal
- No
- Application
- Gases, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
Description
90 Degrees Elbow, Chrome-Moly Steel, Phosphate, F11, Class Class 6000, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 3 in, 6,000 psi @ 100 Degrees F Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.