Inductive sensor
- Mfr # IGM207
- Zoro # G722708571
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Sensing Range
12 mm
Length
81 mm
Material
Housing: Stainless Steel; Sensing Face: LCP Natural; Lock Nuts: Brass
Thread Size
M18 x 1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IGM207
- Zoro #
- G722708571
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Length
- 81 mm
- Thread Size
- M18 x 1 mm
Details
- Item
- Inductive Sensor
- Sensing Range
- 12 mm
- Material
- Housing: Stainless Steel; Sensing Face: LCP Natural; Lock Nuts: Brass
Description
E1 type approval (German Federal Motor Transport Authority). Wide operating temperature range. High ingress protection for harsh environmental conditions. High EMC resistance according to automotive standards. Large operating voltage range. Inductive sensor; Sensing range 12 mm non-flush mountable; Operating voltage 10...60 DC V; 3-wire; PNP; 6 m PUR-Cable; 6 m; PUR; Increased sensing range; Use in mobile and harsh applications. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.