Inductive sensor
- Mfr # IM0011
- Zoro # G722708656
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Dimensions
40 x 40 x 120 mm
Material
PPE
Sensing Range
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IM0011
- Zoro #
- G722708656
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Material
- PPE
- Sensing Range
- 15 mm
Dimensions
- Dimensions
- 40 x 40 x 120 mm
Description
Long sensing range for use in conveying. With combined AC/DC output and two-wire technology. Output function normally open / normally closed programmable. Robust housing for use in harsh industrial environments. Large operating voltage range. Inductive sensor; Sensing range 15 mm flush mountable; Operating voltage 20...250 AC/DC V; 2-wire; terminals: ...2,5 mm2; Cable sheath: O 7...13 mm.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.