IndustrialBenchScale, 0.001lb/0.5g

  • Mfr # D52XW12RQR1
  • Zoro # G722796356
product price: 
$
2,224.80
/ea
Free Shipping & Returns

Key Features

Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Calibration Certificate
No Certificate
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Product Type
Industrial Bench Scale
Number of Batteries Required
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW12RQR1
Zoro #
G722796356
UPC #
840308902008
Country of Origin
China

Dimensions

Weighing Surface Width
12 in
Overall Width
12 in
Overall Height
23 3/4 in
Overall Depth
17 3/8 in
Weighing Surface Depth
14 in

Details

Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Calibration Certificate
No Certificate
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Product Type
Industrial Bench Scale
Number of Batteries Required
1
Scale Graduations
0.001 lb/0.5 g
IP Rating
IP67, IP68
Scale Mechanism
Digital
Weight Capacity - Imperial
25 lb
Weighing Surface Material
Stainless Steel
Weight Capacity - Metric
12.5 kg
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Washdown
Yes
Battery Type
Lithium
Batteries Included
No
Number of Batteries Included
0
Scale Features
150% Overload Capacity Protection, A Wheel Kit Option is Also Available for Scales upto 300 kg, Auto-Dim Display, Auto-Off, Auto-Tare, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Non-Slip Adjustable Rubber Feet, Overload/Underload Indicators, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto 25,000d for General Applications and upto 6,250e for Legal-For-Trade Applications
Includes
100 to 240V AC Universal Power Supply
Batteries Required
Yes
Series
Defender(R) 5000
NTEP Rating
NTEP Rated
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Scale Display
Backlit LED, Dot Matrix LCD
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Remote Control/Display
Column-Mounted
Voltage
100 to 240V AC
Item
Industrial Bench Scale
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Power Source - TS Only
Battery, Electric
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.001 lb/0.5 g, Overall Width 12 in, Overall Depth 17 3/8 in, Overall Height 23 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews