Shop AEGIS
See all product information
Create Account
90 Split Ring Kit, Split
- Mfr # SGR-90-UKIT-2A4
- Zoro # G722834690
product price:Â
$
1,378.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) #5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split Lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 3 mm Allen Wrenches
Features
Designed to Avoid Slinger or Shaft Shoulder
Ring Construction
Split
Mount Type
Mounting Bracket
Ring Outside Diameter
4 29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGR-90-UKIT-2A4
- Zoro #
- G722834690
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Ring Outside Diameter
- 4 29/32 in
- For Nominal Shaft Diameter
- 3 15/32 in
Details
- Includes
- (4) #5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split Lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 3 mm Allen Wrenches
- Features
- Designed to Avoid Slinger or Shaft Shoulder
- Ring Construction
- Split
- Mount Type
- Mounting Bracket
- For Motor Frame Standard
- Universal
- Standards
- ISO 9001, UL Listed
- Item
- 90 Split Ring Kit
- System of Measurement
- Inch
Description
90 Split Ring Kit, For Nominal Shaft Diameter 3 15/32 in, Mount Type Mounting Bracket, Ring Construction Split, Ring Outside Diameter 4 29/32 in, System of Measurement Inch, Features Designed to Avoid Slinger or Shaft Shoulder, Includes (4) #5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split Lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 3 mm Allen Wrenches, Includes Mounting Hardware Yes, Standards ISO 9001, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.