Shop ENERGIZER

Penlight

  • Mfr # ENPLUV22E
  • Zoro # G722937070

product price: 
$
21.75
/ea

Key Features

Overall Length
5 1/4 in
Body Color
Black
Switch Type
Push Button
Beam Pattern
Spot
Maximum Beam Distance
40 m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ENPLUV22E
Zoro #
G722937070
UPC #
039800145437
Country of Origin
Thailand

Dimensions

Overall Length
5 1/4 in
Wavelength
395 nm
Battery Size
AAA
Wire Rope Length
5 1/4 in
Length
5 1/4 in

Details

Body Color
Black
Switch Type
Push Button
Beam Pattern
Spot
Maximum Beam Distance
40 m
Beam Focus
Fixed
Item
Penlight
Maximum Brightness
115 lm
Drop Rating
1 m
Body Material
Aluminum
Mount Type
Clip
Includes Secondary Light
No
Switch Location
Tail
IP Rating
IPX4
Number of Light Output Modes
1
Special Operating Modes
UV
Beam Color
White
Run Time at Maximum Brightness
3 hr
Number of Batteries
2
Rechargeable
No
Intrinsically Safe
No
Special Features
Shatter Resistant Lens
Includes
(2) AAA Batteries, Clip

Description

Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 40 m, Maximum Brightness 115 lm, Run Time at Maximum Brightness 3 hr, Charger Style Included Not Applicable, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m, Hazardous Location Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.