Shop OLIGHT
See all product information
Create Account
1600 Lumen Rechargeable EDC Flashlight, Orange
- Mfr # Baton 4 Pro
- Zoro # G023426365
product price:Â
$
69.99
/ea
Key Features
For Use With
Portable Lighting
Application
Professional
Width
4.37 in
Body Material
6061 Aluminum
Height
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Baton 4 Pro
- Zoro #
- G023426365
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 4.37 in
- Height
- 0.9 in
- Flashlight Battery Size
- 3,500 mAh
- Length
- 0.9 in
Details
- For Use With
- Portable Lighting
- Application
- Professional
- Body Material
- 6061 Aluminum
- Body Color
- Orange
- Finish
- Anodized
- Item
- Flashlight
- Batteries Included
- Yes
- Includes
- Baton 4 Pro, MCC3 Magnetic Charging Cable, L Stand
- Battery Type
- Lithium Ion
- Standards
- CE, ROHS, UN38.3
- Voltage
- 3.7+/- V
Description
The Olight Baton 4 Pro is an upgraded evolution of a proven everyday carry favorite, designed to deliver greater versatility and improved usability in a compact form. Producing up to 1,600 lumens with a 218 yard beam distance, it provides a balanced combination of flood and throw for a wide range of tasks, from daily use to outdoor activities. The beam is built for consistent, reliable output, making it a dependable all-around lighting solution. Building on the Baton 3 Pro, this version introduces a dual switch interface and more flexible charging options, making it a more practical and capable next-generation EDC light. Designed for intuitive operation, the Baton 4 Pro features both a side switch and a newly added tail switch for expanded control. The side switch provides access to multiple brightness levels for everyday use, while the tail switch enables instant activation of High and Turbo modes, along with momentary-on functionality for quick, responsive lighting when needed. This dual-switch setup adds speed and flexibility without complicating operation, making it easy to adapt to different situations. Powered by a 3,500mAh battery, the Baton 4 Pro delivers extended runtimes, including up to 100 days on moonlight mode for long-term reliability. The Baton 4 Pro also features both Olight's magnetic MCC charging for easy at-home use and a hidden USB-C port for fast, universal charging on the go. A redesigned anti-slip knurling pattern improves grip and handling, while integrated battery and brightness indicators provide clear, at-a-glance status updates. Compact and durable, the Baton 4 Pro is built to perform reliably wherever you carry it.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.