Dehumidifier

  • Mfr # WHAD321AW
  • Zoro # G722937445
product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes
dehumidifier, remote control, easy-clean mesh filter, front access bucket, manual, warranty
Wattage
320 W
Includes Air Filter
Air Filter Included
Operating Temperature Range
90 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WHAD321AW
Zoro #
G722937445
UPC #
840148738492
Country of Origin
China

Dimensions

Overall Depth
9 in
Overall Height
19 11/16 in
Overall Width
12 3/16 in
Power Cord Length
4 7/8 ft
Height
19.7 in
Width
9 in
Depth
12.2 in

Details

Item
Dehumidifier
Voltage
115V AC
Includes
dehumidifier, remote control, easy-clean mesh filter, front access bucket, manual, warranty
Wattage
320 W
Includes Air Filter
Air Filter Included
Operating Temperature Range
90 Degrees F
Pump Access Location
Back Panel
Includes Drain Hose
Drain Hose Not Included
Drain/Pump Options
Bucket Collection, Continuous Drain
Drain Hose Pump Direction
Horizontal/Vertical
Mobility
Wheels
Amperage
3.1 A
Daily Water Removal Capacity (80F/60 RH)
32 pt
NEMA Plug Rating
5-15P
Coverage Area
1,500 sq ft
Refrigerant Type
R-32
Operating Temperature - Minimum
41 Degrees F
Number of Speeds
3
Maximum Sound Level
49 dB
Maximum Air Flow
118 cfm
Housing Color
White
Minimum Sound Level
45 dB
Defrost Type
Fan Bypass
Dehumidification Method
Low Grain Refrigerant
Control Method
Handheld Remote
Auto-Restart
Automatic/Manual
Bucket Capacity
10.9 pt
Hour Meter
Hour Meter Not Included
Color
White
Cabinet Material
Plastic
Capacity 24 hrs 60 rh
32 Pints/Day
Fan Speed
3
Filter
Washable Reusable Filter

Description

Dehumidifier, Voltage 115V AC, Defrost Type Fan Bypass, Refrigerant Type R-32, Power Cord Length 4 7/8 ft, Includes dehumidifier, remote control, easy-clean mesh filter, front access bucket, manual, warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews