Shop AZAR DISPLAYS
See all product information
Create Account
Small Clear Stackable Bin, 4PK
- Mfr # 556710-4PK
- Zoro # G722970497
product price:Â
$
23.79
/pk 4, $5.95/ea
Key Features
Color
Clear
Material
Polystyrene
Stackable
Yes
Overall Length
7.68 in
Overall Width
5.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556710-4PK
- Zoro #
- G722970497
- UPC #
- 850082730063
- Country of Origin
- China
Dimensions
- Overall Length
- 7.68 in
- Overall Width
- 5.98 in
- Overall Height
- 5.12 in
Details
- Color
- Clear
- Material
- Polystyrene
- Stackable
- Yes
- Item
- Storage Bin
Description
Keep small items visible, accessible, and neatly contained with the small clear stackable bins. Designed with a convenient open-front angled design, these compact bins make it easy to grab contents while keeping shelves, countertops, and displays organized. Made from durable, crystal-clear polystyrene plastic, each bin offers excellent clarity and rigid structure for reliable everyday use. The stackable design allows you to maximize vertical storage space, making them ideal for retail counters, checkout areas, pantry shelves, craft rooms, offices, and workspaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.