Shop AZAR DISPLAYS
See all product information
Create Account
Narrow Storage Tote Bin With Handle, 4PK
- Mfr # 556744-4PK
- Zoro # G422970513
product price:Â
$
40.69
/pk of 4, $10.17/ea
Key Features
Color
Clear
Material
Polystyrene
Stackable
No
Overall Length
16.14 in
Overall Width
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556744-4PK
- Zoro #
- G422970513
- UPC #
- 850082730100
- Country of Origin
- China
- Color
- Clear
- Material
- Polystyrene
- Stackable
- No
- Item
- Storage Bin
Dimensions
- Overall Length
- 16.14 in
- Overall Width
- 6-1/2 in
- Overall Height
- 5.12 in
Description
Streamline your home organization with the narrow storage tote bin with handles. Designed with a slim, space-saving profile, these clear storage totes are ideal for maximizing narrow shelves, cabinets, and pantry spaces while keeping everyday essentials neatly contained. Crafted from durable, crystal-clear polystyrene (PS), each bin provides excellent visibility so you can quickly see and access contents without rummaging. The built-in side handles allow for easy lifting and transport, making it simple to pull bins from shelves, carry them to countertops, or move items from room to room. While these bins are not stackable, they are designed to nest inside one another when empty, saving valuable storage space when not in use. Perfect for organizing snacks, spice packets, beauty products, cleaning supplies, craft materials, and household essentials, these versatile totes bring practical, modern organization to kitchens, bathrooms, closets, and laundry rooms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.