Limit Switch

  • Mfr # LS-S20A-RL
  • Zoro # G723355101
product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Roller Width
0.39 in
Arm Width
0.4 in
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
IP Rating
IP66, IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-S20A-RL
Zoro #
G723355101
UPC #
786685392622
Country of Origin
Germany

Dimensions

Roller Width
0.39 in
Arm Width
0.4 in
Arm Length - Maximum
1.06 in
Overall Depth
1.22 in
Actuator Length
1.11 in
Mounting Hole Diameter
4.06 mm
Overall Height
4.34 in
Manufacturer Warranty Length
1 yr
Overall Width
1.82 in
Roller Diameter
0.71 in

Details

Electrical Connection
Screw Terminal
Body Material
Thermoplastic
IP Rating
IP66, IP67
Item
Limit Switch
Standards
RoHS, UL Listed
Mounting Hole Vertical Center to Center Distance
43 mm
Operating Temperature - Maximum
158 Degrees F
Mounting Hole Horizontal Center to Center Distance
22 mm
Roller Material
Nylon
Operating Force - Maximum
8 N
Roller Position
Side
DC Contact Rating
3 A @ 24 V
Plunger Adjustability
Fixed
NEMA Enclosure Rating
3, 3S, 4X, 6P
Lamp Type
No Lamp Module Included
Contact Action
Slow-Action
Roller Adjustability
Fixed
Body Configuration
Non Plug-In
Mounting Style
Surface
Contact Form
2NO
Operating Temperature - Minimum
-13 Degrees F
AC Contact Rating
6 A @ 240 V
Action
Momentary/Momentary
Directional Movement
CCW/CW
Actuator Style
Roller-Lever Arm
Operating Torque - Maximum
1.77 in-lb
Series
LS-Titan
Boot Sealed Actuator
No Boot Included
Operating Force - Minimum
1 N
Includes Actuator
Actuator Included
Number of Mounting Holes
2
Arm Adjustability
Fixed

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews